Piston Ring Cleaner 935 TUNAP
PSTRG-CLNR-TUNAP-935-400ML
Register now and access more than 6,000 products
Datasheets(X)
Contents | 400 cm³ |
Colour | Transparent |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Shelf life from production | 730 d |
Density | 0.932 g/cm³ |
Density conditions | at 20°C, DIN 51757 |
Min. flashing point | 44 °C |