Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-TOYOTA-90467-08186
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For connecting sheet metal, cardboard, trims or other flat components
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Application area
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 16 mm |
Head height (B) | 3.5 mm |
Length below head (C) | 16 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-08186 |
Type of vehicle | Passenger car |
Product information
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)