Pine tree clip, type 5 Narrow pine tree shape
Fine-rib push-in rivet
FIRTREECLIP-TOYOTA-90467-05096-22
Art.-no.
05006221
EAN 4058794436839
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Product information
Datasheets(X)
Application area
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 16 mm |
Head height (B) | 1.5 mm |
Length below head (C) | 13 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-05096-22 |
Type of vehicle | Passenger car |