Pine tree clip Type 9
Fir tree clip, type 9
COVPLG-TOYOTA-BLACK
Art.-no.
0501130041
EAN 4058794285314
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 5.5-6 mm |
Min./max. attachment thickness | 0.9-3 mm |
Head diameter | 25 mm |
Head height | 2.3 mm |
Length below head | 12 mm |
Material | PA - Polyamide |
Colour | Black |
Type of vehicle | Passenger car |
Corresponds to original spare part number | 6822N5, 9046709050 |