Petrol injection clean and octane booster
Petrol add. a. octane boostr 2in1 AP CONSUMER LINE
ADD-PETR-BOOST-2IN1-AP-CONSMRLNE-200ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Prevents deposit formation in the manifold fuel injection system.
Provide the acceptable water resistance in petrol and ethanol gasoline
Prevent the fuel system from corrosion
Secure the engine operation under proper combustion conditions, to achieve good fuel efficiency and reduced emissions
Improve the engine ability to resist anto-ignition, protect hardware and reduce engine noise.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
InstructionsAdded into fuel tank, one bottle for 40-60 liter fuel.
Contents | 200 ml |
Smell/fragrance | Gasoline |
Chemical basis | Hydrocarbon |
Shelf life from production | 36 Month |
Density | 0.89 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 69.5 °C |