Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Petrol additive

Petrol additive MOTOR GUARD AP CONSUMER LINE
ADD-PETR-(MOTOR-GUARD)-AP-CONSMR-200ML

Art.-no. 5861905051

EAN 4099618410840

Individual price display after login
Petrol additive

Art.-no. 5861905051

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

Control the deposit of inlet valve and injector, safeguard technical reliable and economic operation.
  • Controls the injector deposit


  • Conforms to Chinese standard GB 19592-2019


  • Provides the acceptable water resistance in petrol and ethanol gasoline


  • Excellent cleaning capability for carburetor, fuel injector and in-let valve


  • Excellent cleaning performance for fuel


  • Prevents the fuel system from corrosion
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaCan be used in different grades of gasoline and ethanol gasoline from E0 to E10
Recommended for both PFI and GDI engine.
InstructionsAdd the content the bottle to the tank. 200ml of the product can treat one tank of petrol up to 50-65 liter fuel.

Contents

200 ml

Smell/fragrance

Gasoline

Chemical basis

Mineral oil

Shelf life from production

36 Month

Density

0.89 g/cm³

Density conditions

at 20°C

Min. flashing point

68 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information