PRO ACTIVE 315 P1500 300 G
Polish ProActive 315 Loseil
GRINDPAST-SHORTCUT-315-P1500-300G
Art.-no. 0893150300
EAN 4099618004490
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Loseil's initial polishing compound for removing scratches equivalent to 1,500 grit. Ideal for polishing used cars or similar surfaces, and can be used for all steps before finishing.
- An abrasive compound for initial polishing for use on scratches equivalent to 1,500 grit.
- Designed to be used by anyone, with buff marks and holograms extremely unlikely to occur.
- *When using a Loseil coating (IR Cut High Gloss 930), make sure to finish with RICH GLOSS 316 P3000 MULTI.
- Content: 300 g
NoticeWhen using a Loseil coating (IR Cut High Gloss 930), make sure to finish with RICH GLOSS 316 P3000 MULTI.
The above information is based on actual results from in-house testing. Be sure to do a test application before using the product.
The above information is based on actual results from in-house testing. Be sure to do a test application before using the product.
Product information
Datasheets(X)
Instructions
Shake well before use.
1. Shake well before use.
2. Apply a small amount of the product.
3. Polisher speed should be in the low to medium range.
4. Polish while applying pressure until any scratches and abrasive marks are removed.
5. Polishing should be done section by section.
Weight of content | 350 g |
Colour | White |
Density | 1.08 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |