Orange Wool 296
POLPAD-ORANGE-WOOL-296
Art.-no. 0585300002
EAN 4099618012587
Register now and access more than 6,000 products
- The 10 mm thick base sponge is soft, making it flexible and able to handle difficult body shapes.
- The stripe pattern of 18 mm long coarse wool fibres is designed to be all-powerful and easy to handle, from the initial stage of water spots and similar up to pre-finishing.
- It can be used with either RICH GLOSS 316 P3000 MULTI or PRO ACTIVE 315 P1500, depending on the depth of scratches.
- Finish with Black Urethane 396 and RICH GLOSS 316 P3000 MULTI to improve the adhesion of rare metal coatings.
Size
- Wool length: 18 mm
- Cushion thickness: 10 mm
- Hook-and-loop surface: 130 mm
- Dimensions: 142 to 145 mm
- Centre hole: 10 mm
Datasheets(X)
Colour | Orange |
Material | Sheep wool |
Support-disc diameter | 100 mm |