Welcome to Würth Japan For trade customers only

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Optional Coating LS Set

Optional Coating, Headlight and Seat Set 6 pcs
OPTION-COATING-LIGHT-SEAT-SET

Art.-no. 0988045859
EAN 4099618835346

Prices for customers after login
Optional Coating LS Set

Art.-no. 0988045859

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Refer to the set contents for details.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Optional Coating LS Set including:
0 x
Shigemitsu microfibre cloth roll, tearable type

MICROCLTH-ROLL-EDGELESS-BLUE-50PCS

Quantity: 0 x
0 x
Scale Remover 300 ml

LIMREM-300ML

Description: A scale remover that can easily remove ion deposits, which are difficult to remove when washing with car shampoo, without the need for chemical compounds
Quantity: 0 x
0 x
Head light IR-cut coating

SEAL-GLS-IR-HD-LGHT-COAT-10ML

Quantity: 0 x
0 x
Fabric coat

TEXTIL-WATPRFINGSPR-300ML

Quantity: 0 x
0 x
Headlight Clean Plus 300 ml Headlight cleaner that does not contain organic solvents for safe working and reliable removal of dirt

HDLGHTCLNR-PLUS-300ML

Quantity: 0 x
0 x
Plastic carry box

TLBOX-CARRYBOX-PLA-41,5X26X20,5

Description: Lightweight tool box with two separate storage compartments and aluminium handle
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information