Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Nylon probe For pressure cup spray gun HRS 2

Nylon probe for pressure cup spray gun HRS 2
NYLPRB-(F.PRESCPSPRGUN-HRS2)-L95CM

Art.-no. 0891106095

EAN 4046777394108

Individual price display after login
Nylon probe For pressure cup spray gun HRS 2

Art.-no. 0891106095

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Nylon probe for pressure cup spray gun HRS 2 and HRS 3

Length

95 cm

Product weight (per item)

75.000 g

Diameter (Ø)

8 mm

Hose length

88.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information