Nitto General Purpose PVC Adhesive Tape
ADHTPE-UNI-PVC-NITTO-W19XTH0,07MM-L35M
Art.-no. 9501024328
EAN 4068362423369
Register now and access more than 6,000 products
Datasheets(X)
Backing material | PVC film |
Adhesive base | Rubber resin adhesive |
Colour | Black |
Width | 19 mm |
Length | 35 m |
Thickness | 0.07 mm |
Elongation at break | 20 % |
Min./max. processing temperature | -10 to 80 °C |
Moisture resistance | Limited |
Shelf life from production/conditions | 5 Years / cool, dry and frost-free storage area that is protected from UV rays |