Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Neutral gas leak detector

LKDETR-GAS-NEUT-LONGNOZZLE-400ML

Art.-no. 0890000006

EAN 4099618581922

Individual price display after login
Neutral gas leak detector

Art.-no. 0890000006

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 6,000 products

The Neutral Gas Leak Detector is a nearly odourless solution that effectively identifies gas leaks within a wide temperature range. Its neutral pH ensures safe usage, and it is both silicone-free and AOX-free, making it environmentally friendly.

Effortless and Time-Saving Detection


Identify leaks in pressurized systems with ease, saving you valuable time and resources.



Non-Flammable and Non-Corrosive


Ensures safe and reliable use across a wide range of applications, providing peace of mind.



Broad Temperature Range


Highly effective in diverse temperature conditions, making it a versatile solution for various environments.



VOC-Free Formula


A safer choice for you and the environment. Free from volatile organic compounds, promoting a cleaner working atmosphere.

Notice After the test, please use some water to clean-up the area; Put it in a place that is not easily accessible to children, please read the application instruction before use; Keep away from heat source/spark/fire/hot surface area; Do not perforate or incinerate, even if it will be no longer used; If it accidentally splashes into the eyes, please rinse with plenty of water in time, and if you continue to feel unwell, please seek medical attention in time
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaSuitable for all technical and medical gases in compressed gases, air conditioning units, compressors, welding units, air brake systems, tires, hoses and transport tanks.
InstructionsShake well before use, and then spray at a distance of about 15-25cm from the detection area, and the formation of bubbles will be displayed at the leak. If microleakage is suspected, observe the spray area for 1 minute, and spray again to confirm if no leak be found.

Note: After the test, please use some water to clean-up the area; Put it in a place that is not easily accessible to children, please read the application instruction before use; Keep away from heat source/spark/fire/hot surface area; Do not perforate or incinerate, even if it will be no longer used; If it accidentally splashes into the eyes, please rinse with plenty of water in time, and if you continue to feel unwell, please seek medical attention in time

Contents

400 ml

Colour

White/almost transparent (hardened)

Chemical basis

Water, soap and glycol

Shelf life from production

3 Years

Min. temperature conditions

-15 °C

Max. temperature conditions

50 °C

Surface tension

0.03 N/m

Density

1.06 g/ml

Density/conditions

1.06 g/ml / at 25°C

pH value

7-8

Silicone-free

Yes

AOX-free

Yes

Design

With spray pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information