Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Microfibre easy wipes 50 sheet box

Shigemitsu microfibre cloth in dispenser box
MICROCLTH-(EASY-WIPE)-BOX-50PCS

Art.-no. 9501020187

EAN 4099618825378

Individual price display after login
Microfibre easy wipes 50 sheet box

Art.-no. 9501020187

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Thin microfibre cloths that can be easily pulled out one at a time like tissues
  • Box of 50 sheets of thin microfibre cloth.

  • Can be used like a disposable tissue for wiping off oil and grime.

  • 50 sheets per box

  • Size: 300 × 300 mm

  • Composition: 80 % polyester, 20 % nylon

  • Colour: White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAll-over maintenance
InstructionsTake the required number of sheets from the hole in the box and use them.

Material

80% polyester, 20% polyamide

Length x width

30 x 30 cm

Colour

White

Length

30 cm

Width

30 cm

Product weight (per item)

950.000 g

Total absorption time

60 min

Absorption in 10 seconds

700 %

Max. absorption

800 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information