Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Mains plug for USB 2.0 charger 5V 1A

Power plug 5 V/1 A with USB socket
PWRPLG-USB-5VDC-5W-BLACK-JP

Art.-no. 0827940377
EAN 4056807468143
Prices for customers after login
Mains plug for USB 2.0 charger 5V 1A

Art.-no. 0827940377

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Intelligent universal charger with USB connection for charging USB devices
  • Protects the end device and the charger against overload and short circuit

  • Automatic monitoring of output current and output voltage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

100 / 240 V/AC

Charging current

1 A

Power rating

5 W

Height

55 mm

Length

42 mm

Width

23 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information