Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Loseil microfibre cloth

Loseil microfibre cloth
MICROCLTH-BLUE-40X40CM

Art.-no. 0899900175

EAN 4099618985423

Individual price display after login
Loseil microfibre cloth

Art.-no. 0899900175

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Individual microfibre cloths (12 sheets), included in the Loseil Rare Metal Coat 932 Set.

These cloths are ideal for wiping away Loseil's Rare Metal Coat IR Cut High Gloss 930 (Part No.: 0893012520) coating agent. They combine both a gliding smoothness and excellent absorbency. It can also be used for daily car care, such as wiping a vehicle down after a car wash.



*Do not reuse after it has wiped off coating.

Size: 400 mm x 400 mm
Quantity: 12 sheets
Color: Blue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

80% polyester, 20% polyamide

Length x width

40 x 40 cm

Colour

Blue

Length

40 cm

Width

40 cm

Product weight (per item)

48.000 g

Total absorption time

1 h

Absorption in 10 seconds

700 %

Max. absorption

800 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information