Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Loseil microfibre cloth

Loseil microfibre cloth
MICROCLTH-40X40CM

Art.-no. 0899900160
EAN 4099618121715

Prices for customers after login
Loseil microfibre cloth

Art.-no. 0899900160

Prices for customers after login
Quantity
PU
x 36 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Large amount (36 sheets) of microfibre cloths, included in the Loseil Rare Metal Coat 931 Set.

A 400 mm × 400 mm microfibre cloth that combines both the velvet glide and absorbency that makes all the difference when wiping off Loseil's high-gloss 930 coating agent. With 36 sheets included, the large amount of sheets means you can use as many of them as you need without worrying, and they'll give you consistent results each time, every time. It can also be used for everyday wiping operations such as car washing.


*Do not reuse after it has wiped off coating.

  • Size: 400 mm x 400 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyamide/polyester

Length x width

40 x 40 cm

Colour

Light blue (bright blue)

Length

40 cm

Width

40 cm

Product weight (per item)

50.000 g

Total absorption time

30 s

Absorption in 10 seconds

700 %

Max. absorption

700 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information