Loseil car sponge
Loseil car sponge
CLNSPNG-COATING-USE
Art.-no.
0899700455
EAN 4099618121739
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Specialised sponge for applying Loseil coating.
Sponge size is designed to optimise application to detailed parts such as wheels and front grilles, as well as the body of automobiles.
- Material: Urethane
- Colour: Grey
- Size: 70 mm long, 49 mm wide, 10 mm deep
Product information
Datasheets(X)
Material | Polyurethane |
Colour | Grey, 0 - not applicable |
Length x width x height | 7 x 4.9 x 1.0 cm |
Length | 7 cm |
Width | 4.9 cm |
Height | 1.0 cm |