Light metal hammer
Light metal hammer
PANBETHAM-BDYWRK-LM-350G
Art.-no.
071574 33
EAN 4011231748094
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For precise work on metal workpieces
Product information
Datasheets(X)
Length of head | 105 mm |
Face diameter (hammer) (Ø) | 40 mm |
Hammer weight | 440 g |
Material | Aluminium |
Material of handle | Ash |
Length of handle | 290 mm |