Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Leak detector Plus

Leak detector Plus
LKDETR-PLUS-AEROSOLCAN-LONGNOZZLE-400ML

Art.-no. 089029

EAN 4065746491556

Individual price display after login
Leak detector Plus

Art.-no. 089029

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Leak-detection foam for safely and quickly identifying leaking areas, micro-leaks and hairline cracks

Easy and quick to apply


  • Reliable diagnosis within a short period of time

  • The smallest leaks and those leaks that only occur under high stresses are easy to find


Non-flammable - also possible to detect leaks in flammable gases



Temperature application range (-15 °C to +50 °C), tested in accordance with DIN51421


  • Can be used in cold ambient temperatures

  • Suitable for cryogenic gases


pH-neutral


  • Metals are not attacked

  • No stress corrosion cracking on plastics such as PVC or PE


Non-corrosive



Not harmful to health



Compatible with oxygen

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all technical and medical gases in compressed-air equipment, compressed-gas equipment, air-conditioning units, compressors, welding devices, air brake systems, tyres, hoses and transport tanks. For pressurised gases such as nitrogen, propane, butane, natural gas, acetylene, carbon dioxide, argon, air etc.

Instructions

Spray pressure parts from a distance of approx. 40 cm. Any leak is shown by foam bubbles forming. If micro-leaks are suspected, observe the sprayed area for a while. Then rinse the parts with water.

Contents

400 ml

Colour

Clear

Smell/fragrance

Mild

Chemical basis

Water tenside

Shelf life from production

24 Month

Min. temperature conditions

-15 °C

Max. temperature conditions

50 °C

Surface tension

22 mN/m

Density

1.03 g/cm³

Density/conditions

1.03 g/cm³ / at 20°C

pH value

7

Min. flashing point

-25 °C

Silicone-free

Yes

AOX-free

No

Design

With spray pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information