LOSEIL-RARE-METAL-COAT-SET-931
Paint sealant metal coat Loseil set 8 pcs
PNTSEAL-SET-LOSEIL-METALCOAT-932
Art.-no.
0893012332
EAN 4099618846694
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
IR-resistant (infrared rays) - Reduces increases in surface temperature and room temperature to create a comfortable environment.
Contains a rare metal compound that reduces surface temperature by up to approximately 10 °C. Can also be applied on glass and resin parts, helping raise interior temperatures.
Inorganic solvent-free (fluorine-free) - A new standard of environmentally friendly coating.
An inorganic solvent-free coating that cures via the moisture in the air. This creates a thin yet reliable film coating, with no risk of it thinning out due to evaporation.
The new material, hydrophobic coating and infrared resistance suppresses increases in temperature, thereby reducing ion deposits and keeping everything clean thanks to its stain-resistant properties.
No skill required, as it can be applied in a single coating then simply wiped off.
Set contents
- Rare Metal Coat IR Cut High Gloss 930 20 g × 1
- Microfibre cloth × 4
- Applicator sponge × 3
- Application certificate
- Application sticker
Product information
Datasheets(X)
InstructionsApply in a single coating, then wipe off
Number of pieces in assortment/set | 8 PCS |