Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Jump starter 42000 JPSAZ-9001 AISIN

Jump starter 42000 JPSAZ-9001 AISIN
JUMPSTRT-MOB-42000-JPSAZ-9001

Art.-no. 9501024038

EAN 4068362276095

Individual price display after login
Jump starter 42000 JPSAZ-9001 AISIN

Art.-no. 9501024038

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

42000 l

Rechargeable battery/battery capacity

42000 mAh

Max. current

1500 A

Nominal current

600 A

Wire cross section

14 mm²

Width x height x depth

960 x 248 x 248 mm

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Colour

Two-coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information