JIS B1251 steel zinc plated
JIS B1251 steel zinc plated
RG-SPG-JISB1251-(A2K)-D6
Art.-no. 3431428206
EAN 4065746303583
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 12.2 mm |
Height (h1) | 3 mm |
Thickness (s1) | 1.5 mm |
Material | Steel |
Surface | Zinc plated |
Standards | JIS B 1251 |
