JIS B1251 steel zinc plated
JIS B1251 steel zinc plated
RG-SPG-JISB1251-(A2K)-D5X5.1X9.2
Art.-no. 3431428205
EAN 4065746295574
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 9.2 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 1.3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | 2 |
