JIS B1251 steel zinc plated
JIS B1251 steel zinc plated
RG-SPG-JISB1251-(A2K)-D16
Art.-no. 3431428216
EAN 4065746715249
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 28 mm |
Height (h1) | 7 mm |
Thickness (s1) | 3.5 mm |
Material | Steel |
Surface | Zinc plated |
Standards | JIS B 1251 |
