Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Interior trim clip with special design

Interior trim clip custom design
INTRMCLIP-NISSAN-(01553-30)

Art.-no. 05006291

EAN 4058794352047

Individual price display after login
Interior trim clip with special design

Art.-no. 05006291

Individual price display after login
Quantity
PU
x 3000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

For fastening trims to carrier components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

18 mm

Length below head (B)

13.6 mm

Colour

White

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

01553-30001

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information