Interior trim clip with special design
Interior trim clip custom design
INTRMCLIP-HONDA-PLA-(90602-SX0-003)
Art.-no. 05001910
EAN 4058794352511
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 15.8 mm |
Length below head (B) | 17.6 mm |
Core diameter (C) | 4 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90602-SX0-003 |
Installation location | Bodywork, Engine compartment |
Type of vehicle | Passenger car |
