Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Interior trim clip with special design

Interior trim clip custom design
INTRMCLIP-DATSUN/MAZDA/NISSAN-SEAL

Art.-no. 0501131006

EAN 4058794285543

Individual price display after login
Interior trim clip with special design

Art.-no. 0501131006

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

For fastening trims to carrier components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

18 mm

Core diameter (C)

11 mm

Colour

White

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Toyota, Suzuki

Corresponds to original spare part number

67771-89103
67771-89104

Installation location

Interior

Type of vehicle

Passenger car

Corresponds to original spare part number 2

09409-08310

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information