Interior trim clip, type 2
Interior trim clip with open anchor
IMPRIV-DAIHATSU-90044-67555
Art.-no.
0501400268
EAN 4046777662788
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 10460710-6.5 mm |
Min./max. attachment thickness | 10.5-10.5 mm |
Head diameter (A) | 14.2 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Daihatsu |
Corresponds to original spare part number | 90044-67555 |
Type of vehicle | Passenger car |