Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-TOYOTA-(W-90467-09206)
Art.-no. 05006314
EAN 4058794353341
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 18 mm |
Length below head (B) | 14.4 mm |
Colour | White |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 90467-09206 |
Installation location | Interior |
Type of vehicle | Passenger car |
