Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-TOYOTA-(67921-95501)
Art.-no. 0501400176
EAN 4058794691542
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 18 mm |
Length below head (B) | 14.5 mm |
Core diameter (C) | 9.5 mm |
Colour | Yellow |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 67921-28020 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
