Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Interior trim clip, closed

Interior trim clip with closed anchor
INTRMCLIP-HONDA-TRMSTR-PLA-UNCOLORED

Art.-no. 05001942

EAN 4058794288032

Individual price display after login
Interior trim clip, closed

Art.-no. 05001942

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Length below head (B)

10 mm

Colour

White

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Honda

Corresponds to original spare part number

75315-S9A-004

Installation location

Bodywork

Type of vehicle

Passenger car

Drill hole diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information