Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Interior trim clip, closed

Interior trim clip with closed anchor
INTRMCLIP-HONDA-(TPC-91566-SP0-0030)

Art.-no. 0501400021

EAN 4046777643626

Individual price display after login
Interior trim clip, closed

Art.-no. 0501400021

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Head diameter (A)

18 mm

Length below head (B)

14 mm

Colour

Natural

Material

Nylon (polyamide)

Suitable for vehicle manufacturer

Honda

Corresponds to original spare part number

91566-SP0-003

Installation location

Interior

Type of vehicle

Passenger car

Drill hole diameter

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information