Interior trim clip
INTRMCLIP-HONDA/ 91560-SZW-003
Art.-no. 0501132033
EAN 4062856037766
Register now and access more than 6,000 products
Datasheets(X)
Head diameter (A) | 18 mm |
Core diameter (C) | 13 mm |
Grip range head (D) | 16.3 mm |
Colour | Green Pantone 348 C |
Material | Plastic / metal |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91560-SZW-003 |
Type of vehicle | Passenger car |