Interior trim clip
INTRMCLIP-HONDA-(91560-S84-A10-MI)
Art.-no. 0500785001
EAN 4056807712208
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 9.6-9.6 mm |
Min./max. attachment thickness | 6.7-6.7 mm |
Head diameter (A) | 13 mm |
Core diameter (C) | 9.6 mm |
Grip range head (D) | 6.7 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90505-S84-A10-MI |
Type of vehicle | Passenger car |