Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

TUNAP 141 Intercooler Cleaner 1 L

Intercooler Cleaner 141 TUNAP
CLNR-INTCL-A/C-141-1LTR

Art.-no. 9501021533
EAN 4068362027482

Prices for customers after login
TUNAP 141 Intercooler Cleaner 1 L

Art.-no. 9501021533

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

No need to remove any components or fittings. Quickly clean the fins of the radiator, condenser and/or intercooler to remove any contaminants, such as insects or dust, and clear any clogs.


• Quickly cleans up the insects, dust and other dirt that accumulate on the fins of the radiator, condenser and/or intercooler during day-to-day driving, and clears clogs.
• Eliminates any contaminants on the fins, restoring cooling performance and preventing engine damage.
• No need to take out the radiator.
• Wash using a high-pressure cleaner.
• Can be used on cars with aluminium radiators, metal cooling systems and most cooling systems generally.
Notice• If it comes into contact with your body, rinse with running water.
• If it gets into your eyes, rinse immediately with running water and seek medical attention at a medical facility.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaQuickly clean the fins of the radiator, condenser and/or intercooler to remove any contaminants, such as insects or dust, and clear any clogs.
Instructions1. Separately prepare a cleaning foam spray or high-pressure cleaner, dilute the TUNAP 141 Intercooler Cleaner and insert it into the cleaning agent input port. Dilute at a ratio of 50 parts water to 1 part TUNAP 141 Intercooler Cleaner.
2. Spray the liquid solution all over through the engine-side radiator fins.
3. Leave the solution to work for around five minutes, then set the high-pressure cleaner to a water-only setting and rinse out the solution with water.

Contents

1 l

Weight of content

1 kg

Chemical basis

Water

Colour

Rosy

Density

1.022 g/cm³

Shelf life from production

720 d

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information