Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Injector intensive cleaner

938-INJECTOR-INTENSIVE-CLEANER-DSL-5LTR

Art.-no. GT00103400

EAN 4065746466202

Individual price display after login
Injector intensive cleaner

Art.-no. GT00103400

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Special intensive cleaning fuel with ROA² technology for fuel injection systems in diesel engines. Also removes deposits on injectors that cannot be removed using cleaners added to the fuel tank.
  • Direct cleaning of the injectors

  • Injectors do not need to be removed before use

  • Breaks down and removes resin residues and deposits

  • Ensures an even injection spray, smooth idling and reduced fuel consumption

  • Reduces emission values compared to when the system is not clean
Notice

Only use 938 injector intensive cleaner for diesel engines with the ICM 2020.


Regularly using 984 injector direct protection for diesel engines after cleaning also protects against recontamination.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In the event of problems with dirty injectors (varnishes and resins)

  • Prior to any adjustment work and emissions measurements (soot particles)

  • For diagnostics (exclusion procedure)

  • For all repair work to the diesel injection system

  • For reduced engine power

  • In the event of increased soot buildup
Instructions

Special tool TUNAP 13310 ICM 2020 must be used to allow the system to be cleaned without dismantling the injectors. Refer to operating instructions before use.


Dosage


One can of 938 injector intensive cleaner for diesel engines is required for a car (up to four cylinders). Engines with six and eight cylinders require two cans. Engines with 10-12 cylinders require 3 cans.

Contents

5 l

Colour

Yellow-brown

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbon

Shelf life from production

24

Density

0.815 g/cm³

Min. flashing point

200 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information