Injector direct protection
984-INJCTR-DRC-PROT-DIESEL-200ML
Art.-no. GT00102603
EAN 4065746465755
Register now and access more than 6,000 products
- Independently tested for effectiveness by TÜV
- Provides effective protection against fuel-related deposits
- Molecularly active protective film delays recontamination
- Maintains fuel consumption and exhaust gas values regarding fuel-related pollution at the same level as new cars
- Improves ignition properties by elevating the cetane number into the safe range and reduces fuel-related knocking
- Antioxidants delay the chemical ageing of the fuel
- Simple and efficient one-step application thanks to state-of-the-art packaging technology
- Suitable for use by end customers
Datasheets(X)
- Suitable for all (bio) diesel mixtures.
- For all common-rail and pump-nozzle systems.
- For ensuring fuel quality.
- For regular protection (recommended every 5000 km) after using 989 Injector Direct Cleaner or 938 Injector Intensive Cleaner.
Add to the fuel tank. Use the filler neck to do so. Sufficient for up to 80 l of fuel
Contents | 200 ml |
Colour | Green |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.807 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Min. flashing point | 33 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!