Injector direct cleaner
989-INJEKTOR-DIRECT-CLEANER-300ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Reliably cleans injectors with ROA² technology in the event of fuel-related deposits. When used at every inspection, the Injector Direct Cleaner provides enhanced performance and significantly lower exhaust emissions. Adding the product to the fuel tank is proven to keep the fuel in line with the DIN EN 590 fuel standard.
- Returns fuel consumption and emission values in the presence of fuel-related soiling to the levels expected of new vehicles
- Improves combustion, thereby reducing particulate emissions (Euro 6)
- The agent is activated and works directly in the injection and combustion chamber area
- Suitable for all (bio) diesel mixtures
NoticeWe recommend that you use the GT00601831 filler neck.
Product information
Datasheets(X)
Application area
- For all common-rail and pump-nozzle systems
- For safeguarding general fuel quality
- Suitable for all (bio) diesel mixtures
- For uneven engine performance or loss of power
Instructions
Add Injector Direct Cleaner directly into the fuel tank. Use the filler neck to do so. Sufficient for up to 80 litres of fuel. Lower filling volumes improve cleaning performance. Suitable for all biodiesel mixtures (EURO 6).
Contents | 300 ml |
Colour | Yellow-brown |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 |
Density | 0.815 g/cm³ |
Min. flashing point | 47 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!