Hydraulic wheel hub press puller Set 2 pcs
Hydraulic Wheel Hub Press Puller Set 2 pcs
HYDR-WHLHUBPULR-SET-2PCS
Art.-no. 1952000896
EAN 4099618873867
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Streamlines the removal of wheel hubs and driveshafts
- Compatible P.C.D.: 96 to 125 mm
- Usable hubs: for 4-5 hubs
- Hydraulic tam capacity: 10 tonnes
Notice
- Cannot be used on vehicles with 6 holes.
- Can only be used with compatible PCD sizes.
- Not compatible with impact wrenches.
- It is recommended to wear protective equipment (gloves/protective goggles) when using the hub puller.
- Make sure that all components are in place before applying pressure.
- Do not exceed the puller's 10-tonne maximum capacity.
Product information
Datasheets(X)
Application areaApplicable vehicles: VW, Audi, Volvo, Fiat, Renault, Peugeot, Citroen, Seat, Skoda, Opel etc.
Instructions
1. Prepare the vehicle
- Jack up the vehicle safely and secure it with suitable supports.
- Remove the wheel and any necessary brake components to gain access to the hub.
2. Install the puller
- Align the puller arm with the hub bolt pattern (compatible with: 4 or 5 holes within a circle with a diameter of 96 mm to 125 mm ).
- Attach the puller securely to the hub using the provided fixings.
3. Apply hydraulic pressure
- Operate the hydraulic pump slowly to apply pressure to the hub.
- The hydraulic ram (up to 10 tonnes) will activate and push the axle shaft out of the hub.
4. Remove the hub
- Continue to apply pressure until the hub is completely separated from the axle shaft.
- If necessary, tap the hub lightly with a rubber mallet to aid removal.
5. Post-work checks
- After removal, clean the work area before reassembly or maintenance. The hydraulic ram (up to 10 tonnes) will activate and push the axle shaft out of the hub.
- Release the hydraulic pressure, disassemble the puller and store it appropriately.
Width | 125 mm |
External clamping width | 125 mm |
Internal clamping width | 96 mm |
Number of pieces | 2 PCS |
Product weight (per item) | 4.296 kg |