Hose clamp with clamping jaw
CLMP-FSTNGLUG-DIN3017-B1-W1-W20MM-D42MM
Art.-no. 054042 20
EAN 4038898331995
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
For connections with high and even contact pressure
Powerful clamping jaw design
- High clamping force
- High density
Product information
Datasheets(X)
Application area
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 20 mm |
Nominal diameter | 42 mm |
Min./max. grip range | 41.5-42.5 mm |
Drive type | Slot/hexagon |
Standards | DIN 3017 |