Hose clamp with clamping jaw
Clamp with fastening lug DIN 3017-2 shape S/B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W20MM-D130MM
Art.-no. 054013020
EAN 4099618608841
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For connections with high and even contact pressure
Powerful clamping jaw design
- High clamping force
- High density
Product information
Datasheets(X)
Application area
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 20 mm |
Nominal diameter | 130 mm |
Min./max. grip range | 129.5-130.5 mm |
Drive type | Slot/hexagon |
Standards | DIN 3017 |