Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)

NUT-HX-NYL-INS-NTE-N5-(ZN)-5/16_18

Art.-no. 7717031

EAN 4052713456397

Individual price display after login
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)

Art.-no. 7717031

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

5/16 in

Material

Steel

Property class

GRB

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

18

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information