Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagonal nut, imperial

ASME B18.2.2 steel GR5 zinc plated UNF
NUT-HX-FIN-GR5-(ZN)-3/8_24

Art.-no. 7738038
EAN 4057709283650

Prices for customers after login
Hexagonal nut, imperial

Art.-no. 7738038

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

ASME B18.2.2, galvanised steel grade 5 blue passivated, UNF (fine thread)

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

3/8 in

Height (m1)

0.337 in

Width across flats (s1)

9/16 inch

Material

Steel

Property class

GR5

Surface

Zinc plated

Thread type

UNF

Number of thread starts per inch

24

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information