Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable with ISO metric thread)

NUT-HX-FIN-GR5-(ZN)-7/16_14

Art.-no. 7738043

EAN 4057709283216

Individual price display after login
Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable with ISO metric thread)

Art.-no. 7738043

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

7/16 in

Height (m1)

0.385 in

Width across flats (s1)

11/16 inch

Material

Steel

Property class

GR5

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information