Hexagonal die HSS, DIN382, metric
Threading die HSS DIN 382 metric
THRDIE-HSS-DIN382-M24-WS50MM
Art.-no. 0652100024
EAN 4058794902570
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Hexagon cutting nut in accordance with DIN382 for cutting metric ISO threads in cast iron and steel up to 850 N/mm² tensile strength.
Two-sided cut
- Can be used on both sides
- Thread can be cut in one process
- Easy cutting and excellent chip removal in the cutting direction
High edge retention
Product information
Datasheets(X)
Thread type | Metric thread |
Form | Hexagonal |
Tolerance class | 6g |
Thread type x nominal diameter | M24 |
Pitch | 3.0 mm |
Height | 22 mm |