Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Hexagonal bolt

ASME B18.2.1 steel GR5 zinc-plated UNC
SCR-HCS-GR5-(ZN)-3/8_16X1 1/4

Art.-no. 7001037125
EAN 4057709279547

Prices for customers after login
Hexagonal bolt

Art.-no. 7001037125

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

ASME B18.2.1 steel GR5 zinc-plated blue passivated (A2K)

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

1-1/4 in

Thread type

UNC

Head height (k1)

0.234 in

External drive (s1)

WS9/16

Material

Steel

Property class

GR5

Surface

Zinc plated

Width across flats

9/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information