Hexagon head bolt
ASME B18.2.1 steel GR5 zinc-plated UNF
SCR-HCS-GR5-(ZN)-1/4_28X3/4
Art.-no.
7001015075
EAN 4046777021875
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
ASME B18.2.1, grade 5 steel, zinc-plated, blue-passivated (A2K)
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 3/4 in |
Thread type | UNF |
Head height (k1) | 0.156 in |
External drive (s1) | WS7/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 7/16 inch |