Headlight Clean Plus 300 ml
HDLGHTCLNR-PLUS-300ML
Art.-no. 08934771
EAN 4099618764394
Register now and access more than 6,000 products
- Simply spray the foam cleaner onto the headlights for thorough removal of stubborn yellowing.
- The water-based cleaner does not damage the headlight resin.
- Since it does not contain particles such as chemical compounds, it does not damage the surface of the headlight.
- Since it does not contain organic solvents and is not flammable, it helps to improve the workplace environment and can be used with confidence.
- Not subject to PRTR
- Not subject to organic solvent regulations
- Not subject to the Fire Service Act
- Always wear appropriate protective equipment.
- Use masking if necessary.
- If liquid is spilled on the body etc., thoroughly wipe it off with a damp cloth as soon as possible.
Datasheets(X)
1. Spray a suitable amount of foam on the headlight and wipe it over the whole headlight with a cloth.
2. Wipe off the foam and remove dirt with a dry cloth.
3. Finally, thoroughly rinse off the liquid with water or wipe off with a damp cloth.
4. To add a further coating, ensure that the yellowing of the surface has been cleaned and then coat the surface with Headlight Coat Plus 10 ml (Part No. 08930123).
Contents | 300 l |
Container | Spray bottle |
Colour | Light yellow transparent |
Chemical basis | Water |
Density | 1.2 g/cm³ |
Shelf life from production | 6 Month |