Grommet
Grommet, others
GRMT-TOYOTA-PA6-BLACK-53454-33010
Art.-no. 0500198501
EAN 4056807642734
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Material | PA 6 - Polyamide |
Colour | Black |
Min./max. drill hole diameter | 9-14.5 mm |
Min./max. attachment thickness | 8.0-8.0 mm |
Head height | 8 mm |
Length of underhead thread | 8 mm |
Corresponds to original spare part number | Toyota 53454-33010 |