Glass cleaner for oil film CONSUMER LINE
Glass cleaner for oil film CONSUMER LINE
強力油膜取りガラスクリーナー100ML
CONSUMER LINE
価格はログイン後に表示されます
法人のお客様専用
登録して6,000点を超える商品にアクセス
The glass cleaner for oil film can easily remove oxidation spots, stubborn stains, oil film, insect marks and water repellent
on glass surface, repair slight scratches on glass surface, improve glass transmittance, ensure clear vision
and improve driving safety. Suitable for windshield, skylight glass, window glass, etc.
on glass surface, repair slight scratches on glass surface, improve glass transmittance, ensure clear vision
and improve driving safety. Suitable for windshield, skylight glass, window glass, etc.
容積 | 100 ml |
製品重量(品目単位) | 155,000 g |
化学薬品ベース | 水 |
色 | 白 |
濃度 / 条件 | 1.35 g/cm³ / 25°C |
製造日起点の保存可能期間 | 36 月 |